Motion
67576769
3/8-16 UNC, 1-1/4" Length Under Head Hex Head Cap Screw;Grade 316 Stainless Steel, 9/16" Hex
MI ITEM #11755335
MFR #67576769
List Price$1.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 1-1/4" Length Under Head Hex Head Cap Screw;Grade 316 Stainless Steel, 9/16" Hex
MI ITEM #11755335
MFR #67576769

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.10/each for your price

Overview

Mfr description
67576769 67576769 3/8-16 X 1 1/4 HX HD C
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    3/8-16 in
  • Length
    1-1/4 in
  • Material
    Stainless Steel
  • Material Grade
    316
  • Hex Size
    9/16 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought