Motion
67577247
5/8-11 UNC, 1" Length Under Head Hex Head Cap Screw;Grade 316 Stainless Steel, 15/16" Hex
MI ITEM #11755346
MFR #67577247
List Price$3.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC, 1" Length Under Head Hex Head Cap Screw;Grade 316 Stainless Steel, 15/16" Hex
MI ITEM #11755346
MFR #67577247

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.68/each for your price

Overview

Mfr description
67577247 67577247 5/8-11 X 1 HX HD CAP S
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    5/8-11 in
  • Length
    1 in
  • Material
    Stainless Steel
  • Material Grade
    316
  • Hex Size
    15/16 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought