Motion
67577528
5/8-11 UNC, 4" Length Under Head Hex Head Cap Screw;Grade 316 Stainless Steel, 15/16" Hex
MI ITEM #11755353
MFR #67577528
List Price$11.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC, 4" Length Under Head Hex Head Cap Screw;Grade 316 Stainless Steel, 15/16" Hex
MI ITEM #11755353
MFR #67577528

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.15/each for your price

Overview

Mfr description
67577528 67577528 5/8-11 X 4 HX HD CAP S
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    5/8-11 in
  • Length
    4 in
  • Material
    Stainless Steel
  • Material Grade
    316
  • Hex Size
    15/16 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought