Overview
Mfr description
67577569 67577569 3/4-10X1-1/2 HHCS 316
- Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
Specifications
- Thread Size3/4-10 in
- Length1-1/2 in
- MaterialStainless Steel
- Material Grade316
- Hex Size1-1/8 in
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data