Motion
67577726
3/4-10 UNC, 3-1/2" Length Under Head Hex Head Cap Screw;Grade 316 Stainless Steel, 1-1/8" Hex
MI ITEM #11755358
MFR #67577726
List Price$16.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 UNC, 3-1/2" Length Under Head Hex Head Cap Screw;Grade 316 Stainless Steel, 1-1/8" Hex
MI ITEM #11755358
MFR #67577726

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.00/each for your price

Overview

Mfr description
67577726 67577726 3/4-10 X 3 1/2 HX HD C
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    3/4-10 in
  • Length
    3-1/2 in
  • Material
    Stainless Steel
  • Material Grade
    316
  • Hex Size
    1-1/8 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought