Motion
67578161
3/8-24 UNF, 3/4" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, 9/16" Hex
MI ITEM #11755369
MFR #67578161
List Price$0.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-24 UNF, 3/4" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, 9/16" Hex
MI ITEM #11755369
MFR #67578161

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.75/each for your price

Overview

Mfr description
67578161 67578161 3/8-24 X 3/4 HX HD CAP
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    3/8-24 in
  • Length
    3/4 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Hex Size
    9/16 in
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text