Motion
67578286
3/8-24 UNF, 1-1/2" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, 9/16" Hex
MI ITEM #11755372
MFR #67578286
List Price$1.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-24 UNF, 1-1/2" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, 9/16" Hex
MI ITEM #11755372
MFR #67578286

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.18/each for your price

Overview

Mfr description
67578286 67578286 3/8-24 X 1 1/2 HX HD C
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    3/8-24 in
  • Length
    1-1/2 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Hex Size
    9/16 in
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text