Motion
67578641
1/2-13 UNC, 1" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, 3/4" Hex
MI ITEM #11755380
MFR #67578641
List Price$1.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC, 1" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, 3/4" Hex
MI ITEM #11755380
MFR #67578641

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.78/each for your price

Overview

Mfr description
67578641 67578641 1/2-13 X 1 HX HD CAP S
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Hex Size
    3/4 in
  • Length
    1 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Size
    1/2-13 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text