Overview
Mfr description
67578765 67578765 1/2-13 X 1 3/4 HX HD C
- Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
Specifications
- Thread Size1/2-13 in
- Length1-3/4 in
- MaterialStainless Steel
- Material Grade18-8
- Hex Size3/4 in
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data