Overview
Mfr description
67579003 67579003 5/8-11 X 1 1/4 HX HD C
- Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
Specifications
- Thread Size5/8-11 in
- Length1-1/4 in
- MaterialStainless Steel
- Material Grade18-8
- Hex Size15/16 in
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data