Motion
67579086
5/8-11 UNC, 1-3/4" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, 15/16" Hex
MI ITEM #11755391
MFR #67579086
Price$4.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC, 1-3/4" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, 15/16" Hex
MI ITEM #11755391
MFR #67579086

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.40/each

Specifications

Dimensions

  • Hex Size
    15/16 in
  • Length
    1-3/4 in
  • Thread Size
    5/8-11 in

Details

  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNC

Overview

Mfr description
67579086 67579086 5/8-11 X 1 3/4 HX HD C
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought