Motion
67579441
3/4-10 UNC, 6" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, 1-1/8" Hex
MI ITEM #11755400
MFR #67579441
List Price$18.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 UNC, 6" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, 1-1/8" Hex
MI ITEM #11755400
MFR #67579441

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.73/each for your price

Overview

Mfr description
67579441 67579441 3/4-10 X 6 HX HD CAP S
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    3/4-10 in
  • Length
    6 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Hex Size
    1-1/8 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought