Motion
67579763
7/8-9 UNC, 5" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, 1-5/16" Hex
MI ITEM #11755408
MFR #67579763
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-9 UNC, 5" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, 1-5/16" Hex
MI ITEM #11755408
MFR #67579763

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67579763 67579763 7/8-9 X 5 HX HD CAP SC
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    7/8-9 in
  • Length
    5 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Hex Size
    1-5/16 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought