Motion
67579805
7/8-9 UNC, 6" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, 1-5/16" Hex
MI ITEM #11755409
MFR #67579805
List Price$26.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-9 UNC, 6" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, 1-5/16" Hex
MI ITEM #11755409
MFR #67579805

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.53/each for your price

Overview

Mfr description
67579805 67579805 7/8-9 X 6 HX HD CAP SC
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    7/8-9 in
  • Length
    6 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Hex Size
    1-5/16 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text