Motion
67580084
1-8 UNC, 5" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, 1-1/2" Hex
MI ITEM #11755416
MFR #67580084
List Price$28.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 UNC, 5" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, 1-1/2" Hex
MI ITEM #11755416
MFR #67580084

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.45/each for your price

Overview

Mfr description
67580084 67580084 1-8 X 5 HX HD CAP SCRE
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    1-8 in
  • Length
    5 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Hex Size
    1-1/2 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought