Motion
67580126
1-8 UNC, 6" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, 1-1/2" Hex
MI ITEM #11755417
MFR #67580126
List Price$58.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 UNC, 6" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, 1-1/2" Hex
MI ITEM #11755417
MFR #67580126

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$58.15/each for your price

Overview

Mfr description
67580126 67580126 1-8 X 6 HX HD CAP SCRE
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    1-8 in
  • Length
    6 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Hex Size
    1-1/2 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought