Motion
67580241
3/8-16 UNC Stainless Steel Right Hand Hex Nut;9/16" Across Flats, 21/64" High, Uncoated
MI ITEM #11755420
MFR #67580241
Price$0.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC Stainless Steel Right Hand Hex Nut;9/16" Across Flats, 21/64" High, Uncoated
MI ITEM #11755420
MFR #67580241

Mfr description
67580241 67580241 3/8-16 HEX NUT 316 SS0
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.83/each

Specifications

Dimensions

  • Height
    21/64 in
  • Thread Size
    3/8-16
  • Width Across Flats
    9/16 in

Details

  • Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    316
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)