Motion
67580407
7/8-9 UNC Stainless Steel Right Hand Hex Nut;1-5/16" Across Flats, 3/4" High, Uncoated
MI ITEM #11755424
MFR #67580407
List Price$8.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-9 UNC Stainless Steel Right Hand Hex Nut;1-5/16" Across Flats, 3/4" High, Uncoated
MI ITEM #11755424
MFR #67580407

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.28/each for your price

Overview

Mfr description
67580407 67580407 7/8-9 HEX NUT 316 SS0
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    7/8-9
  • Material
    Stainless Steel
  • Thread Direction
    Right Hand
  • Height
    3/4 in
  • Thread Standard
    UNC
  • Type
    Hex Nut
  • Width Across Flats
    1-5/16 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    316
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought