Motion
67580522
5/16-18 UNC Stainless Steel Right Hand Hex Jam Nut;1/2" Across Flats, 3/16" High, Uncoated
MI ITEM #11755427
MFR #67580522
List Price$0.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC Stainless Steel Right Hand Hex Jam Nut;1/2" Across Flats, 3/16" High, Uncoated
MI ITEM #11755427
MFR #67580522

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.50/each for your price

Overview

Mfr description
67580522 67580522 5/16-18 HEX JAM NUT 18
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    5/16-18
  • Material
    Stainless Steel
  • Thread Direction
    Right Hand
  • Height
    3/16 in
  • Thread Standard
    UNC
  • Type
    Hex Jam Nut
  • Width Across Flats
    1/2 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    18-8
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought