Motion
67580605
1/2-13 UNC Stainless Steel Right Hand Hex Jam Nut;3/4" Across Flats, 5/16" High, Uncoated
MI ITEM #11755429
MFR #67580605
List Price$0.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC Stainless Steel Right Hand Hex Jam Nut;3/4" Across Flats, 5/16" High, Uncoated
MI ITEM #11755429
MFR #67580605

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.78/each for your price

Overview

Mfr description
67580605 67580605 1/2-13 HEX JAM NUT 18-
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    1/2-13
  • Material
    Stainless Steel
  • Thread Direction
    Right Hand
  • Height
    5/16 in
  • Thread Standard
    UNC
  • Type
    Hex Jam Nut
  • Width Across Flats
    3/4 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    18-8
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought