Motion
67580688
3/4-10 UNC Stainless Steel Right Hand Hex Jam Nut;1-1/8" Across Flats, 27/64" High, Uncoated
MI ITEM #11755431
MFR #67580688
List Price$2.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 UNC Stainless Steel Right Hand Hex Jam Nut;1-1/8" Across Flats, 27/64" High, Uncoated
MI ITEM #11755431
MFR #67580688

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.25/each for your price

Overview

Mfr description
67580688 67580688 3/4-10 HEX JAM NUT 18-
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    3/4-10
  • Material
    Stainless Steel
  • Thread Direction
    Right Hand
  • Height
    27/64 in
  • Thread Standard
    UNC
  • Type
    Hex Jam Nut
  • Width Across Flats
    1-1/8 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    18-8
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought