Motion
67580803
3/8-16 UNC Stainless Steel Right Hand Heavy Hex Nut;11/16" Across Flats, 23/64" High, Uncoated
MI ITEM #11755434
MFR #67580803
List Price$0.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC Stainless Steel Right Hand Heavy Hex Nut;11/16" Across Flats, 23/64" High, Uncoated
MI ITEM #11755434
MFR #67580803

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.85/each for your price

Overview

Mfr description
67580803 67580803 3/8-16 HEAVY HEX NUT 1
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    3/8-16
  • Material
    Stainless Steel
  • Thread Direction
    Right Hand
  • Height
    23/64 in
  • Thread Standard
    UNC
  • Type
    Heavy Hex Nut
  • Width Across Flats
    11/16 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    18-8
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text