Motion
67580845
1/2-13 UNC Stainless Steel Right Hand Heavy Hex Nut;7/8" Across Flats, 31/64" High, Uncoated
MI ITEM #11755435
MFR #67580845
List Price$2.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC Stainless Steel Right Hand Heavy Hex Nut;7/8" Across Flats, 31/64" High, Uncoated
MI ITEM #11755435
MFR #67580845

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.95/each for your price

Overview

Mfr description
67580845 67580845 1/2-13 HEAVY HEX NUT 1
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    1/2-13
  • Material
    Stainless Steel
  • Thread Direction
    Right Hand
  • Height
    31/64 in
  • Thread Standard
    UNC
  • Type
    Heavy Hex Nut
  • Width Across Flats
    7/8 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    18-8
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought