Motion
67581082
#8-32 UNC, 5/16" Width Across Flats, Uncoated, Stainless Steel Acorn Nut; 1/4" Overall Height, Grade 18-8
MI ITEM #11755441
MFR #67581082
List Price$0.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32 UNC, 5/16" Width Across Flats, Uncoated, Stainless Steel Acorn Nut; 1/4" Overall Height, Grade 18-8
MI ITEM #11755441
MFR #67581082

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.45/each for your price

Overview

Mfr description
67581082 67581082 8-32 HEX ACORN NUT 18-
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.; Standard acorn nuts have a domed top that covers protruding threads on the end opposite the head. They are commonly used for aesthetic and decorative purposes in general purpose fastening applications.

Specifications

  • Thread Size
    #8-32 UNC
  • Thread Direction
    Right Hand
  • Material
    Stainless Steel
  • Grade
    18-8
  • Finish Coating
    Uncoated
  • Color
    Silver
  • Overall Height
    1/4 in
  • Thread Standard
    UNC
  • Type
    Standard
  • Width Across Flats
    5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text