Motion
67581207
5/16-18" UNC, 9/16" Width Across Flats, Stainless Steel Acorn Nut; 3/8" Overall Height, Grade 18-8
MI ITEM #11755444
MFR #67581207
Price$3.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18" UNC, 9/16" Width Across Flats, Stainless Steel Acorn Nut; 3/8" Overall Height, Grade 18-8
MI ITEM #11755444
MFR #67581207

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.73/each

Specifications

Dimensions

  • Overall Height
    3/8 in
  • Thread Size
    5/16-18 UNC
  • Width Across Flats
    9/16 in

Details

  • Color
    Silver
  • Grade
    18-8
  • Material
    Stainless Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard

Overview

Mfr description
67581207 67581207 5/16-18 HEX ACORN NUT
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.; Standard acorn nuts have a domed top that covers protruding threads on the end opposite the head. They are commonly used for aesthetic and decorative purposes in general purpose fastening applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought