Motion
67581249
3/8-16" UNC, 5/8" Width Across Flats, Uncoated, Stainless Steel Acorn Nut; 27/64" Overall Height, Grade 18-8
MI ITEM #11755445
MFR #67581249
Price$4.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16" UNC, 5/8" Width Across Flats, Uncoated, Stainless Steel Acorn Nut; 27/64" Overall Height, Grade 18-8
MI ITEM #11755445
MFR #67581249

Mfr description
67581249 67581249 3/8-16 HEX ACORN NUT 1
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.; Standard acorn nuts have a domed top that covers protruding threads on the end opposite the head. They are commonly used for aesthetic and decorative purposes in general purpose fastening applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.20/each

Specifications

Dimensions

  • Overall Height
    27/64 in
  • Thread Size
    3/8-16 UNC
  • Width Across Flats
    5/8 in

Details

  • Color
    Silver
  • Finish Coating
    Uncoated
  • Grade
    18-8
  • Material
    Stainless Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)