1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67581405
#10-24 UNC, Stainless Steel Standard Wing Nut - Grade 18-8, 0.91" Wing Span, 0.47" Wing Span
MI ITEM #
11755449
MFR #
67581405
Price
$0.73
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 67581405
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67581405
#10-24 UNC, Stainless Steel Standard Wing Nut - Grade 18-8, 0.91" Wing Span, 0.47" Wing Span
MI ITEM #
11755449
MFR #
67581405
Mfr description
67581405 67581405 10-24 WING NUT 18-8 SS
Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
It is used in high-stress, outdoor and corrosive applications
Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$0
.73
/each
Add to Cart
Specifications
Dimensions
Thread Size
#10-24
Wing Height
0.4700 in
Details
Color
Silver
Material
Stainless Steel
Material Grade
18-8
Thread Direction
Right Hand
Thread Standard
UNC
Type
Standard
Wing Span
0.9100 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items