Motion
67581488
5/16-18 UNC, Stainless Steel Standard Wing Nut - Grade 18-8, 1-1/4" Wing Span, 0.66" Wing Span
Mi Item #11755451
MFR #67581488
Price$0.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC, Stainless Steel Standard Wing Nut - Grade 18-8, 1-1/4" Wing Span, 0.66" Wing Span
Mi Item #11755451
MFR #67581488

Mfr description
67581488 67581488 5/16-18 WING NUT 18-8
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.90/each

Specifications

Dimensions

  • Thread Size
    5/16-18
  • Wing Height
    0.6600 in

Details

  • Color
    Silver
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard
  • Wing Span
    1.2500 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)