Motion
67581561
1/2-13 UNC, Stainless Steel Standard Wing Nut - Grade 18-8, 1.94" Wing Span, 1" Wing Span
Mi Item #11755453
MFR #67581561
Price$5.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC, Stainless Steel Standard Wing Nut - Grade 18-8, 1.94" Wing Span, 1" Wing Span
Mi Item #11755453
MFR #67581561

Mfr description
67581561 67581561 1/2-13 WING NUT 18-8 S
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.23/each

Specifications

Dimensions

  • Thread Size
    1/2-13
  • Wing Height
    1.0000 in

Details

  • Color
    Silver
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard
  • Wing Span
    1.9400 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)