Motion
67581769
3/8" Screw, 316 Stainless Steel Standard Flat Washer 13/32" ID x 13/16" OD, 0.065" Thick
MI ITEM #11755458
MFR #67581769
List Price$0.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Screw, 316 Stainless Steel Standard Flat Washer 13/32" ID x 13/16" OD, 0.065" Thick
MI ITEM #11755458
MFR #67581769

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.53/each for your price

Overview

Mfr description
67581769 67581769 3/8" 316 SS MED FLAT W
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Thickness
    0.0650 in
  • Type
    Standard
  • Screw Size
    3/8
  • Outside Diameter Range
    0.8050 in~
  • Outside Diameter
    13/16 in
  • Material Grade
    316
  • Inside Diameter Range
    0.4010 in~0.4210 in
  • Inside Diameter
    13/32 in
  • Color
    Silver
  • Maximum Thickness
    0.0800 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text