Motion
67581926
7/8" Screw, 316 Stainless Steel Standard Flat Washer 15/16" ID x 2-1/4" OD, 0.165" Thick
MI ITEM #11755462
MFR #67581926
Price$3.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Screw, 316 Stainless Steel Standard Flat Washer 15/16" ID x 2-1/4" OD, 0.165" Thick
MI ITEM #11755462
MFR #67581926

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.55/each

Specifications

Dimensions

  • Inside Diameter
    15/16 in
  • Inside Diameter Range
    0.9310 in~0.9680 in
  • Maximum Thickness
    0.1920 in
  • Outside Diameter
    2-1/4 in
  • Outside Diameter Range
    2.2430 in~
  • Screw Size
    7/8
  • Thickness
    0.1650 in

Details

  • Color
    Silver
  • Material
    Stainless Steel
  • Material Grade
    316
  • Type
    Standard

Overview

Mfr description
67581926 67581926 7/8" 316 SS MED FLAT W
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought