Motion
67582007
#4 Screw, 0.123" ID, Stainless Steel Internal Tooth Lock Washer - 0.27" OD, Grade 410
MI ITEM #11755464
MFR #67582007
List Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4 Screw, 0.123" ID, Stainless Steel Internal Tooth Lock Washer - 0.27" OD, Grade 410
MI ITEM #11755464
MFR #67582007

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.05/each for your price

Overview

Mfr description
67582007 67582007 4 410 SS INT TOOTH LOC
  • Internal tooth lock washers have teeth along the inside diameter
  • They prevent nut and bolt heads from loosening
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Outer Diameter
    0.2700 in
  • Inner Diameter
    0.1230 in
  • Grade
    410
  • Thickness
    0.019 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.1150 in
  • Minimum Outside Diameter
    0.2550 in
  • Screw Size
    #4
  • Tooth Type
    Internal Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought