Motion
67582163
#12 Screw, 0.394" ID, Stainless Steel Internal Tooth Lock Washer - 0.41" OD, Grade 410
MI ITEM #11755468
MFR #67582163
List Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#12 Screw, 0.394" ID, Stainless Steel Internal Tooth Lock Washer - 0.41" OD, Grade 410
MI ITEM #11755468
MFR #67582163

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.08/each for your price

Overview

Mfr description
67582163 67582163 12 410 SS INT TOOTH LO
  • Internal tooth lock washers have teeth along the inside diameter
  • They prevent nut and bolt heads from loosening
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Outer Diameter
    0.4100 in
  • Inner Diameter
    0.3940 in
  • Grade
    410
  • Thickness
    0.025 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.2310 in
  • Minimum Outside Diameter
    0.3940 in
  • Screw Size
    #12
  • Tooth Type
    Internal Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought