Motion
67582445
#8 Screw, 0.176" ID, Stainless Steel External Tooth Lock Washer - 0.381" OD, Grade 410
MI ITEM #11755475
MFR #67582445
List Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Screw, 0.176" ID, Stainless Steel External Tooth Lock Washer - 0.381" OD, Grade 410
MI ITEM #11755475
MFR #67582445

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.05/each for your price

Overview

Mfr description
67582445 67582445 8 410 SS EXT TOOTH LOC
  • External tooth lock washers have teeth along the outside diameter
  • They provide greater resistance to loosening than internal tooth lock washers
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Outer Diameter
    0.3810 in
  • Inner Diameter
    0.1760 in
  • Grade
    410
  • Thickness
    0.023 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.1680 in
  • Minimum Outside Diameter
    0.3650 in
  • Screw Size
    #8
  • Tooth Type
    External Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text