Motion
67582486
#10 Screw, 0.204" ID, Stainless Steel External Tooth Lock Washer - 0.41" OD, Grade 410
MI ITEM #11755476
MFR #67582486
List Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Screw, 0.204" ID, Stainless Steel External Tooth Lock Washer - 0.41" OD, Grade 410
MI ITEM #11755476
MFR #67582486

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.05/each for your price

Overview

Mfr description
67582486 67582486 10 410 SS EXT TOOTH LO
  • External tooth lock washers have teeth along the outside diameter
  • They provide greater resistance to loosening than internal tooth lock washers
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Outer Diameter
    0.4100 in
  • Inner Diameter
    0.2040 in
  • Grade
    410
  • Thickness
    0.025 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.1950 in
  • Minimum Outside Diameter
    0.3950 in
  • Screw Size
    #10
  • Tooth Type
    External Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text