Motion
67582528
#12 Screw, 0.231" ID, Stainless Steel External Tooth Lock Washer - 0.475" OD, Grade 410
MI ITEM #11755477
MFR #67582528
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#12 Screw, 0.231" ID, Stainless Steel External Tooth Lock Washer - 0.475" OD, Grade 410
MI ITEM #11755477
MFR #67582528

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67582528 67582528 12 410 SS EXT TOOTH LO
  • External tooth lock washers have teeth along the outside diameter
  • They provide greater resistance to loosening than internal tooth lock washers
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Outer Diameter
    0.4750 in
  • Inner Diameter
    0.2310 in
  • Grade
    410
  • Thickness
    0.025 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.2210 in
  • Minimum Outside Diameter
    0.4600 in
  • Screw Size
    #12
  • Tooth Type
    External Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text