Motion
67582569
1/4" Screw, 0.267" ID, Stainless Steel External Tooth Lock Washer - 0.51" OD, Grade 410
MI ITEM #11755478
MFR #67582569
List Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Screw, 0.267" ID, Stainless Steel External Tooth Lock Washer - 0.51" OD, Grade 410
MI ITEM #11755478
MFR #67582569

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.08/each for your price

Overview

Mfr description
67582569 67582569 1/4 410 SS EXT TOOTH L
  • External tooth lock washers have teeth along the outside diameter
  • They provide greater resistance to loosening than internal tooth lock washers
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Outer Diameter
    0.5100 in
  • Inner Diameter
    0.2670 in
  • Grade
    410
  • Thickness
    0.028 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.2560 in
  • Minimum Outside Diameter
    0.4940 in
  • Screw Size
    1/4
  • Tooth Type
    External Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought