Motion
67582601
5/16" Screw, 0.332" ID, Stainless Steel External Tooth Lock Washer - 0.61" OD, Grade 410
MI ITEM #11755479
MFR #67582601
List Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Screw, 0.332" ID, Stainless Steel External Tooth Lock Washer - 0.61" OD, Grade 410
MI ITEM #11755479
MFR #67582601

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.10/each for your price

Overview

Mfr description
67582601 67582601 5/16 410 SS EXT TOOTH
  • External tooth lock washers have teeth along the outside diameter
  • They provide greater resistance to loosening than internal tooth lock washers
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Outer Diameter
    0.6100 in
  • Inner Diameter
    0.3320 in
  • Grade
    410
  • Thickness
    0.034 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.3200 in
  • Minimum Outside Diameter
    0.5880 in
  • Screw Size
    5/16
  • Tooth Type
    External Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought