Motion
67582841
Split Lock Washer - 20.2 mm ID, 0.8690 in OD, 0.1250 in Thickness, Stainless Steel Material, Uncoated Finish
MI ITEM #11755485
MFR #67582841
List Price$0.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 20.2 mm ID, 0.8690 in OD, 0.1250 in Thickness, Stainless Steel Material, Uncoated Finish
MI ITEM #11755485
MFR #67582841

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.45/each for your price

Overview

Mfr description
67582841 67582841 1/2" SPLIT LOCK WASHER
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thickness
    0.1250 in
  • Maximum Inside Diameter
    0.5120 in
  • Maximum Outside Diameter
    0.8690 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.5020 in
  • Minimum Outside Diameter
    0.0560 in
  • Screw Size
    1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought