Motion
67582882
Split Lock Washer - 24.4 mm ID, 1.0930 in OD, 0.1560 in Thickness, Stainless Steel Material, Uncoated Finish
MI ITEM #11755486
MFR #67582882
List Price$0.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 24.4 mm ID, 1.0930 in OD, 0.1560 in Thickness, Stainless Steel Material, Uncoated Finish
MI ITEM #11755486
MFR #67582882

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.88/each for your price

Overview

Mfr description
67582882 67582882 5/8" SPLIT LOCK WASHER
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thickness
    0.1560 in
  • Maximum Inside Diameter
    0.6500 in
  • Maximum Outside Diameter
    1.0930 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.6350 in
  • Minimum Outside Diameter
    1.0790 in
  • Screw Size
    5/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text