Motion
67582924
Split Lock Washer - 2.6 mm ID, 1.2910 in OD, 0.1880 in Thickness, Stainless Steel Material, Uncoated Finish
MI ITEM #11755487
MFR #67582924
List Price$1.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 2.6 mm ID, 1.2910 in OD, 0.1880 in Thickness, Stainless Steel Material, Uncoated Finish
MI ITEM #11755487
MFR #67582924

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.38/each for your price

Overview

Mfr description
67582924 67582924 3/4" SPLIT LOCK WASHER
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thickness
    0.1880 in
  • Maximum Inside Diameter
    0.7750 in
  • Maximum Outside Diameter
    1.2910 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.7600 in
  • Minimum Outside Diameter
    1.2710 in
  • Screw Size
    3/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text