Motion
67586727
#6-32 UNC, 3/4" OAL Slotted Drive Machine Screw - Flat Head, Brass, Without Washer
MI ITEM #11755583
MFR #67586727
List Price$0.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-32 UNC, 3/4" OAL Slotted Drive Machine Screw - Flat Head, Brass, Without Washer
MI ITEM #11755583
MFR #67586727

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.28/each for your price

Overview

Mfr description
67586727 67586727 6-32 X 3/4 FH SL MACHI
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Machine screws without washers can be used with both flat and lock washers
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
  • Drivers must be centered in the slot during tightening or they will slip out and damage the fastener.

Specifications

  • Thread Size
    #6-32
  • Drive Type
    Slotted
  • Material
    Brass
  • Fastener Standard
    ASME B18.6.3
  • Head Type
    Flat
  • Length Measurement Type
    Overall Length
  • Thread Standard
    UNC
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought