Motion
67587360
#10-32 UNF, 3/8" OAL Slotted Drive Machine Screw - Flat Head, Brass, Without Washer
MI ITEM #11755599
MFR #67587360
Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32 UNF, 3/8" OAL Slotted Drive Machine Screw - Flat Head, Brass, Without Washer
MI ITEM #11755599
MFR #67587360

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.23/each

Specifications

Dimensions

  • Length Measurement Type
    Overall Length
  • Thread Size
    #10-32

Details

  • Drive Type
    Slotted
  • Fastener Standard
    ASME B18.6.3
  • Head Type
    Flat
  • Material
    Brass
  • Thread Standard
    UNF
  • Washer Type
    Without Washer

Overview

Mfr description
67587360 67587360 10-32 X 3/8 FH SL MACH
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Machine screws without washers can be used with both flat and lock washers
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
  • Drivers must be centered in the slot during tightening or they will slip out and damage the fastener.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought