Overview
Mfr description
67591487 67591487 1/4-20 X 3/4 HX HD CAP
- Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
Specifications
- Hex Size7/16 in
- Length3/4 in
- MaterialBrass
- Thread Size1/4-20 in
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data