Overview
Mfr description
67591529 67591529 1/4-20 X 1 HX HD CAP S
- Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
Specifications
- Thread Size1/4-20 in
- Length1 in
- MaterialBrass
- Hex Size7/16 in
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data