Motion
67591644
1/4-20 UNC, 2" Length Under Head Hex Head Cap Screw;Brass, 7/16" Hex
MI ITEM #11755690
MFR #67591644
List Price$1.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC, 2" Length Under Head Hex Head Cap Screw;Brass, 7/16" Hex
MI ITEM #11755690
MFR #67591644

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.63/each for your price

Overview

Mfr description
67591644 67591644 1/4-20 X 2 HX HD CAP S
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.

Specifications

  • Thread Size
    1/4-20 in
  • Length
    2 in
  • Material
    Brass
  • Hex Size
    7/16 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text