Overview
Mfr description
67591727 67591727 5/16-18 X 1 HX HD CAP
- Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
Specifications
- Thread Size5/16-18 in
- Length1 in
- MaterialBrass
- Hex Size1/2 in
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data