Overview
Mfr description
67591883 67591883 3/8-16 X 3/4 HX HD CAP
- Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
Specifications
- Thread Size3/8-16 in
- Length3/4 in
- MaterialBrass
- Hex Size9/16 in
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data