Overview
Mfr description
67591925 67591925 3/8-16 X 1 HX HD CAP S
- Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
Specifications
- Hex Size9/16 in
- Length1 in
- MaterialBrass
- Thread Size3/8-16 in
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data