Overview
Mfr description
67592006 67592006 3/8-16 X 1 1/2 HX HD C
- Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
Specifications
- Thread Size3/8-16 in
- Length1-1/2 in
- MaterialBrass
- Hex Size9/16 in
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data